Motion
4205 ATN9

SKF
4205 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #03211970
MFR #4205 ATN9
Price$118.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4205 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #03211970
MFR #4205 ATN9

Mfr description
4205A TN9 BRG
  • Double row deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.20/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    4205A TN9 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Double row deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 4205 ATN9 Double Row Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, open closure, 52 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    4205 ATN9
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4270 lbf
  • Radial Static Load Capacity
    3280 lbf
  • Seal Type
    Open
  • Series
    42
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)