Motion
QS3242

Emedco
QS3242

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-KEEP HANDS CLEAR, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
MI ITEM #03212233
MFR #QS3242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
QS3242

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-KEEP HANDS CLEAR, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
MI ITEM #03212233
MFR #QS3242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QS3242 DANGER/KEEP HANDS CLEAR 5PK

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Machine & Equipment Safety
  • Message Or Symbol
    Message & Symbol
  • Message
    DANGER-KEEP HANDS CLEAR
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    3-1/2 in
  • Width
    5 in
  • Resistance Features
    Chemical Resistant
  • Standards Met
    OSHA
  • Message Header
    Danger
  • Symbol Type
    Hand With A Cross In The Middle
  • Backing Material
    Vinyl

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text