Motion
45106
Shovel or Spade - Tempered Steel, 8-5/8 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #03212263
MFR #45106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shovel or Spade - Tempered Steel, 8-5/8 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #03212263
MFR #45106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR248 LHRP SHOVEL (45106)

Specifications

  • Type
    Shovel
  • Blade Width
    8-5/8 in
  • Blade Material
    Tempered Steel
  • Handle Style
    Straight
  • Handle Length
    48 in
  • Back Type
    Open
  • Includes Step
    Includes Step
  • Blade Type
    Round Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text