Motion
1730-491-E
Link-Belt® Rubber Tread Roll for Flat Return Idlers - CEMA E, 7 in Roller Diameter, 60 in Belt Width, Rubber Material
MI ITEM #03212332
MFR #1730-491-E
List Price$2,631.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Tread Roll for Flat Return Idlers - CEMA E, 7 in Roller Diameter, 60 in Belt Width, Rubber Material
MI ITEM #03212332
MFR #1730-491-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,631.74/each for your price

Overview

Mfr description
1730491E RUBBER TREAD RETURN ROLL

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA E
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    66.19 x 7 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    labyrinth seal
  • Weight
    136 lbs
  • Manufacturer Catalog
  • Roller Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text