Motion
UCPX13-40C4HR23

AMI BEARINGS INC
UCPX13-40C4HR23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03212728
MFR #UCPX13-40C4HR23
Price$1,106.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPX13-40C4HR23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03212728
MFR #UCPX13-40C4HR23

Mfr description
UCPX13-40C4HR23 2-1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    3-1/4 in
  • Bolt Center To Center Length
    7.1250 to 8.8750 in
  • Bolt Size
    3/4
  • Bore Diameter
    2-1/2 in
  • Overall Height
    6.1094 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.3594 in

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    UCX13-40C4HR23
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00C4HR23
  • UPC_NO
    0808250274406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)