Motion
AL50-06B-11
LUBRICATOR
MI ITEM #03212803
MFR #AL50-06B-11
List Price$264.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
MI ITEM #03212803
MFR #AL50-06B-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.95/each for your price

Overview

Mfr description
AL50-06B-11 LUBRICATOR
  • Modular type lubricator with tank
  • Body sizes available: 30 ~ 60
  • Thread type: M5, Rc(PT), NPT, G(PF)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
  • Variety of options available

Specifications

  • Port Size
    3/4 BSPT
  • Bowl Material
    Polycarbonate
  • Maximum Flow Rate
    247 cfm
  • Oil Capacity
  • Body Size
    50
  • Bowl Options
    None
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.54 in
  • Overall Width
    3.54 in
  • Overall Height
    13.07 in
  • Includes
    Bracket
  • Standards Met
    JIS
  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Series
    AL
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    3.25 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text