Motion
CE1-R15
CE1-R, Extension Cable for CE1 Series
Mi Item #03212807
MFR #CE1-R15
Price$257.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CE1-R, Extension Cable for CE1 Series
Mi Item #03212807
MFR #CE1-R15

Mfr description
CE1-R15 EXTENSION CABLE
  • Cable lengths: 5m, 10m, 15m or 20m
  • Optional connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.19/each

Specifications

Dimensions

  • Overall Length
    5.9100 in, 150 mm

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • For Use With Series
    CE1
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    0.7 MPa
  • Operating Pressure Range
    12 to 0.07 MPa
  • Operating Temperature Range
    0 to 60 °C
  • Seal Material
    Aluminum alloy
  • Series
    CE1
  • Set Pressure Range
    12 to 0.07 MPa
  • Standards Met
    RoHS
  • Valve Series
    CE1
  • Wetted Parts Material
    Aluminum alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)