Motion
114-1545-14

REXNORD INC
114-1545-14

Flat Top Conveyor Chain Accessory - Pusher Attachment (F-Style), 2 in Overall Length, Tan, 4-1/2 in Width
MI ITEM #03212855
MFR #114-1545-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1545-14

Flat Top Conveyor Chain Accessory - Pusher Attachment (F-Style), 2 in Overall Length, Tan, 4-1/2 in Width
MI ITEM #03212855
MFR #114-1545-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-1545-14 ATCH LF882TK4.5F2

Specifications

  • Accessory Type
    Pusher Attachment (F-Style)
  • Color
    Tan
  • Width
    4-1/2 in
  • Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text