Motion
4.05.05 D 05 BN4 /-V

HYDAC CORP
4.05.05 D 05 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #03213136
MFR #4.05.05 D 05 BN4 /-V
Price$209.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.05.05 D 05 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #03213136
MFR #4.05.05 D 05 BN4 /-V

Mfr description
4.05.05 D 05 BN4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.60/each

Specifications

Dimensions

  • Element Size
    4.05.05
  • Inside Diameter
    36.30 mm|1.429 in
  • Length
    5.3000 in,134.62 mm
  • Outside Diameter
    2.4 in|62 mm
  • Overall Diameter
    2.4000 in,60 mm
  • Overall Length
    5 in
  • Width
    2.4000 in,60 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)