Motion
5/7M925JB
PolyFlex® JB® 89135925 Polyflex Belt - 7M Size, 5 Sections, 36.2 in Outside Length, 0.2813 in Rib Width, 1.4065 in Top Width, 36.20 in Effective Length
MI ITEM #03213161
MFR #5/7M925JB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® JB® 89135925 Polyflex Belt - 7M Size, 5 Sections, 36.2 in Outside Length, 0.2813 in Rib Width, 1.4065 in Top Width, 36.20 in Effective Length
MI ITEM #03213161
MFR #5/7M925JB

Mfr description
5/7M925JB BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Effective Length
    36.14 in / 918 mm
  • Outside Length
    918 mm
  • Rib Width
    0.2813 in
  • Section Size
    7M
  • Thickness
    5 mm
  • Top Width
    41 mm
  • Weight
    0.35 lbs

Details

  • Color
    Black
  • Construction Type
    Banded
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    5/7M925JB
  • Manufacturer Upc Number
    072053699371
  • Material
    Polyurethane
  • Number Of Sections
    5
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    7M/JB
  • Trade Number
    7M925JB
  • UPC_NO
    072053699371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)