Motion
51212BNLS
Ball Thrust Bearing - Single-Direction, 60 mm Bore, 95 mm OD, 26 mm Width
Mi Item #03213164
MFR #51212BNLS
Price$240.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 60 mm Bore, 95 mm OD, 26 mm Width
Mi Item #03213164
MFR #51212BNLS

Mfr description
51212 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.67/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    26 mm
  • Weight
    1.4 lbs

Details

  • Country of Origin
    JAPAN
  • Description
    51200 THRUST BALL BEARING
  • Dynamic Load Capacity
    73500 N
  • Harmonization Code
    8482.10.50.52
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893596403
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    179000 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4991893596403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)