Motion
GA36-2-01
Pneumatic Gauge - 37.5 mm Face, 0 to 29.01 psi, 1/8 R
Mi Item #03213200
MFR #GA36-2-01
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 37.5 mm Face, 0 to 29.01 psi, 1/8 R
Mi Item #03213200
MFR #GA36-2-01

Mfr description
GA36-2-01 GAUGE
  • General purpose pressure gauge w/limit indicator
  • Back side or vertical side thread
  • Pressure range: 0 to 1.5MPa (0 to 225psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Display Outside Diameter  
    37.5 mm
  • Weight
    43 g

Details

  • Display Pressure Range
    0 to 29.01 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount
  • Standards Met
    RoHS
  • Thread Connection
    1/8 R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)