Motion
ETP-55

ZERO MAX
ETP-55

Keyless Bushing - ETP-CLASSIC Series, 55 mm ID, 71 mm OD
MI ITEM #03213236
MFR #ETP-55
Price$440.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-55

Keyless Bushing - ETP-CLASSIC Series, 55 mm ID, 71 mm OD
MI ITEM #03213236
MFR #ETP-55

Mfr description
ETP55
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.05/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    55 mm
  • Maximum Transmitted Thrust
    20434 lbf
  • Outside Diameter  
    71 mm
  • Overall Length
    88 mm
  • Screw Size
    M6
  • Weight
    2.40 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Maximum Transmitted Torque
    1844 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    20434 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)