Motion
14X44 ST DR XT45 3/8 HBG LAG

DODGE
14X44 ST DR XT45 3/8 HBG LAG

Standard Duty Drum - Straight Face, 14 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #03213244
MFR #14X44 ST DR XT45 3/8 HBG LAG
Price$4,488.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X44 ST DR XT45 3/8 HBG LAG

Standard Duty Drum - Straight Face, 14 in Dia., 44 in Face Width, XT Hub, Herringbone Lagging
Mi Item #03213244
MFR #14X44 ST DR XT45 3/8 HBG LAG

Mfr description
HF382CN56C 34.04:1 ORDERD292203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,488.04/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    240 lbs

Details

  • Face Type
    Straight
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)