Specifications
Dimensions
- Outside Diameter428 mm
- Overall Width53 mm
- Weight79.366 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)