Motion
48-00-5194

MILWAUKEE TOOL
48-00-5194

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 10 to 14, 1/2 in Shank Size, 12 in Long
MI ITEM #03213349
MFR #48-00-5194
Price$26.44/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5194

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 10 to 14, 1/2 in Shank Size, 12 in Long
MI ITEM #03213349
MFR #48-00-5194

Mfr description
48-00-5194 GEN PURP 12"L X 5/8"W
  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • 5 blades per pouch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.44/pk

Specifications

Dimensions

  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    0.37 lbs
  • Width
    0.625 in

Details

  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082926
  • Number Of Teeth
    144
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    10 to 14
  • UPC_NO
    045242082926

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)