Motion
CL-7-FN
Flange Nut - Steel, Thread Size: 1-8 in
Mi Item #03213382
MFR #CL-7-FN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Nut - Steel, Thread Size: 1-8 in
Mi Item #03213382
MFR #CL-7-FN

Mfr description
CL-7-FN FLANGE NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1-8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)