Motion
00811
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 4740 lm, 24000 hr Bulb Life
Mi Item #03213832
MFR #00811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 4740 lm, 24000 hr Bulb Life
Mi Item #03213832
MFR #00811

Mfr description
F54T5/841/HO 4' LAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    5/8 in
  • Overall Length
    48 in
  • Wattage
    54 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    24000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    4740 K
  • Lamp Code
    T5
  • Light Output
    4740 lm
  • Lighting Technology
    Fluorescent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)