Motion
61CCB142K
CottonCleaner Synchronou or Timing Belt - CCB, 1.00 in / 25 mm Pitch, 61.07 in / 1551 mm Pitch Length, 1.5000 in Width, 60 Teeth, Chloroprene Material
Mi Item #03213915
MFR #61CCB142K
Price$347.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CottonCleaner Synchronou or Timing Belt - CCB, 1.00 in / 25 mm Pitch, 61.07 in / 1551 mm Pitch Length, 1.5000 in Width, 60 Teeth, Chloroprene Material
Mi Item #03213915
MFR #61CCB142K

Mfr description
61 CCB 142K COTTON CLEANER BELT
  • Unique aramid tensile cord combines extraordinary strength and superior shock load capacity
  • Long service life in harsh environments
  • Maintenance-free, clean solution for roller chain drive conversion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.78/each

Specifications

Dimensions

  • Belt Height
    .433 in / 11 mm
  • Belt Width
    1.5000 in
  • Overall Length
    61.0700 in
  • Overall Width  
    1.5000 in
  • Pitch
    1.00 in / 25 mm
  • Pitch Length
    61.07 in / 1551 mm
  • Standard Width
    YES
  • Weight
    2.26 lbs
  • Width
    1.50 in / 38 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    CCB
  • Belt Type
    CCB
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Aramid
  • Description
    Cotton Cleaner belts are specifcally designed for use on Cotton Gins and inclined cleaner machines. They feature a trapeziodal tooth profile and aramid tensile cords.
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    9259-3831
  • Manufacturer Upc Number
    770075169321
  • Material
    Chloroprene
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    60
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Kevlar
  • Sided
    Single Sided
  • Static Conductive
    Yes
  • Tooth Form
    Trapezoidal Design
  • Tooth Profile
    Trapezoidal
  • UPC_NO
    770075169321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)