Motion
21030
Sledge or Heavy Weight Hammer - 10 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle
Mi Item #03214103
MFR #21030
Price$200.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 10 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle
Mi Item #03214103
MFR #21030

Mfr description
21030 10 LB HEAD, 30" BASH SLEDGE HAMMER
  • Unbreakable technology—steel core eliminates breaking during overstrikes
  • Hi-vis head
  • Drop forged 46 HRC steel head endures the most demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.13/each

Specifications

Dimensions

  • Face Diameter
    2.2500 in
  • Handle Length
    30 in
  • Head Weight
    10 lb
  • Overall Weight
    14.5 lbs

Details

  • Features & Benefits
    • Unbreakable technology—steel core eliminates breaking during overstrikes • Hi-vis head • Drop forged 46 HRC steel head endures the most demanding applications • Safety plate secures head to handle preventing head dislodging • Ergonomic shaped and thickened handle for improved comfort and less vibration • Vulcanized rubber handle for secure, no-slip grip while striking • Lanyard hole safely secures hammer to wrist or stationary object • Lifetime warranty
  • Handle Material
    Steel Core / Rubber Exterior
  • Handle Type
    Non-Replaceable
  • Head Material
    Drop Forged Steel
  • Head Style
    Double Faced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)