Overview
Mfr description
OBF202-10S 2-BOLT PFL STL FLG BRG-5/8
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStamped Steel
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- SeriesOBF
- Manufacturer Upc Number80067509787
- UPC_NO80067509787
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data