Motion
0330424
Straight Link Chain - #4, Zinc Plated Low Carbon Steel, 205 lbs Capacity, 0.12 in Link Dia., 100 ft
MI ITEM #03214359
MFR #0330424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Link Chain - #4, Zinc Plated Low Carbon Steel, 205 lbs Capacity, 0.12 in Link Dia., 100 ft
MI ITEM #03214359
MFR #0330424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0330424 #4 STRAIGHT LINK CHAIN

Specifications

  • Chain Type
    Straight Link
  • Trade Size
    #4
  • Working Load Capacity
    205 lbs
  • Link Diameter
  • Overall Length
    100 ft
  • Material
    Steel
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Material Specification
    Low Carbon
  • Finish Coating
    Zinc Plated
  • Inside Link Length
  • Inside Link Width
  • Links Per Foot Or Meter
    10.8/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text