Motion
3/3V630
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 3 Strand, 63 in Nominal Outside Length, Smooth
MI ITEM #03214688
MFR #3/3V630
Your Price$111.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 3 Strand, 63 in Nominal Outside Length, Smooth
MI ITEM #03214688
MFR #3/3V630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.44/each(List $128.15)

Overview

Mfr description
3/3V630 OPTIBELT KB

Specifications

  • Section
    3V
  • Number Of Strands
    3
  • Nominal Outside Length
    63 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text