1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fein Power Tools
6 35 03 066 00 2
Hand Hacksaw Blade - TPI: 16, High Speed Steel, Toothed, 8 in Long
MI ITEM #
03214785
MFR #
6 35 03 066 00 2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Fein Power Tools 6 35 03 066 00 2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fein Power Tools
6 35 03 066 00 2
Hand Hacksaw Blade - TPI: 16, High Speed Steel, Toothed, 8 in Long
MI ITEM #
03214785
MFR #
6 35 03 066 00 2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
Z22-10HSS HACKSAW BLADE 8"X1/16X16TPI
Specifications
Cutting Material
High Speed Steel
Length
8 in
Thickness
1/16 in
Cutting Edge Type
Toothed
Tpi
16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data