Specifications
Dimensions
- Overall Diameter2 in
- Overall Length3 in
- Port 1 Size/Type1/2 BSPP
Details
- Connection GenderFemale
- End Cap MaterialNylon
- Filter Rating250 micron
- Max Operating Temperature+230 °F
- Maximum Flow Rate240 gpm
- Min Operating Temperature-13 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)