Motion
DMD-2060-1R-100FT

DIAMOND CHAIN COMPANY
DMD-2060-1R-100FT

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, 10 ft Length
MI ITEM #03214842
MFR #DMD-2060-1R-100FT
Your Price$25.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-2060-1R-100FT

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, 10 ft Length
MI ITEM #03214842
MFR #DMD-2060-1R-100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.47/ft(List $29.29)

Overview

Mfr description
DMD-2060-1R-100FT

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Weight
    0.69 lbs
  • UPC_NO
    716647321155
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text