Motion
KNZ12-PP
Closed Round Rail Ball Bushing - KNZ Series, .750 in Shaft Diameter, 1.250 in Outside Diameter, 1.6250 in Overall Length, 383 lbs Load Capacity, Closed
Mi Item #03214871
MFR #KNZ12-PP
Price$84.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KNZ Series, .750 in Shaft Diameter, 1.250 in Outside Diameter, 1.6250 in Overall Length, 383 lbs Load Capacity, Closed
Mi Item #03214871
MFR #KNZ12-PP

Mfr description
KNZ12-PP LINEAR ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.52/each

Specifications

Dimensions

  • Inner Ring Width
    1.272 in
  • Outer Ring Width
    1.625 in
  • Outside Diameter
    1.250 in
  • Overall Length
    1.6250 in
  • Overall Width
    1.625 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .750 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    383 lbs
  • Load Capacity
    383 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    2 Seals
  • Series
    KNZ
  • Static Load Capacity
    274 lbs
  • UPC_NO
    4012802050202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)