Motion
KX16-PP
Closed Round Rail Ball Bushing - KX Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 1.0000 in Overall Length, Closed
Mi Item #03214872
MFR #KX16-PP
Price$152.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KX Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 1.0000 in Overall Length, Closed
Mi Item #03214872
MFR #KX16-PP

Mfr description
KX16-PP LINEAR BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.41/each

Specifications

Dimensions

  • Inner Ring Width
    1.886 in
  • Outer Ring Width
    2.250 in
  • Outside Diameter
    1.5625 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Harmonization Code
    8482105012
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Sealed
  • Series
    KX
  • Type
    Linear Ball
  • UPC_NO
    4012802054132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)