Motion
KNZ10-PP
Closed Round Rail Ball Bushing - KNZ Series, .625 in Shaft Diameter, 1.125 in Outside Diameter, 1.500 in Overall Width, 273 lbs Load Capacity
MI ITEM #03214873
MFR #KNZ10-PP
Your Price$87.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KNZ Series, .625 in Shaft Diameter, 1.125 in Outside Diameter, 1.500 in Overall Width, 273 lbs Load Capacity
MI ITEM #03214873
MFR #KNZ10-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.87/each(List $101.05)

Overview

Mfr description
KNZ10-PP LINEAR ALIGNING BALL BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.125 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Overall Width
    1.500 in
  • Seal Type
    2 Seals
  • Lubrication
    Linear Lube
  • Inner Ring Width
    1.112 in
  • Load Capacity
    273 lbs
  • Operating Temperature Range
    -4 to +176 °F
  • Outer Ring Width
    1.500 in
  • Precision Rating
    Not Rated
  • Series
    KNZ
  • Manufacturer Catalog
  • UPC_NO
    4054371497071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text