Motion
KXO16-PP
Open Round Rail Ball Bushing - KXO Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 1.0000 in Overall Length, Open
Mi Item #03214875
MFR #KXO16-PP
Price$202.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KXO Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 1.0000 in Overall Length, Open
Mi Item #03214875
MFR #KXO16-PP

Mfr description
KXO16-PP LINEAR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.61/each

Specifications

Dimensions

  • Inner Ring Width
    1.886 in
  • Outer Ring Width
    2.250 in
  • Outside Diameter
    1.5625 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Harmonization Code
    8482105012
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Sealed
  • Series
    KXO
  • Type
    Linear Ball
  • UPC_NO
    4012802054293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)