Motion
KXO10-PP
Open Round Rail Ball Bushing - KXO Series, 625.0000 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
Mi Item #03214876
MFR #KXO10-PP
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KXO Series, 625.0000 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Open
Mi Item #03214876
MFR #KXO10-PP

Mfr description
KXO10-PP MAX3 LINEAR ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.28/each

Specifications

Dimensions

  • Inner Ring Width
    1.112 in
  • Outer Ring Width
    1.500 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Overall Width
    0.6250 in, 15.87 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    625.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Harmonization Code
    8482105012
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Sealed
  • Series
    KXO
  • Type
    Linear Ball
  • UPC_NO
    4012802054248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)