1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
23032KC3W33
Spherical Roller Bearing - 160 mm ID, 240 mm OD, 60 mm Width, Straight Bore, Sealed
MI ITEM #
03214878
MFR #
23032KC3W33
Your Price
$1,325.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
PT INTERNATIONAL CORP 23032KC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
23032KC3W33
Spherical Roller Bearing - 160 mm ID, 240 mm OD, 60 mm Width, Straight Bore, Sealed
MI ITEM #
03214878
MFR #
23032KC3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,325.36
/each
(List
$1,656.70
)
Qty
Add to Cart
Overview
Mfr description
23032KC3W33 SPHERICAL ROLLER BEARING
Specifications
Bore Type
Straight
Bore Diameter
160 mm
Outside Diameter
240 mm
Overall Width
60 mm
Closure Type
Sealed
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data