Motion
9667SM
General Purpose Work Gloves - Small Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03214882
MFR #9667SM
Your Price$1.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03214882
MFR #9667SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.14/pr(List $1.58)

Overview

Mfr description
9667SM ECONOMY COTTON/POLYESTER 2 DOTS
  • Cotton/poly glove with PVC dots on two sides to provide more abrasion resistance
  • Color-coded hem to identify sizes
  • Applications: Automotive plants, material handling, bottling industries, package handling, farm and gardening

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Both Sides
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Standards Met
    FDA, USDA
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439667905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text