Motion
6202ZR.THB
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03214883
MFR #6202ZR.THB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03214883
MFR #6202ZR.THB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6202-Z-THB RADIAL DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.6 mm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    8200 N
  • Radial Static Load Capacity
    3750 N
  • Manufacturer Catalog Number
    6202ZR.THB
  • UPC_NO
    4012801054621
  • Weight
    0.1 lbs
  • Description
    6202-Z-THB RADIAL DEEP GROOVE BALL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202ZR.THB Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, single shielded closure, 35 mm outside diameter, and 11 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text