Motion
701-01040-080

REXNORD INC
701-01040-080

Die & Mold Plain Bearing - 26.4000 mm Bore, 20.3000 mm Length, Filament Wound Material
MI ITEM #03214885
MFR #701-01040-080
Price$1,759.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01040-080

Die & Mold Plain Bearing - 26.4000 mm Bore, 20.3000 mm Length, Filament Wound Material
MI ITEM #03214885
MFR #701-01040-080

Mfr description
701-01040-080 STRAIGHT SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,759.94/each

Specifications

Dimensions

  • Bore Diameter
    1.0400 in, 26.42 mm
  • Inside Diameter
    26.4000 mm
  • Outside Diameter
    3.0000 in
  • Overall Length
    20.3000 mm

Details

  • Additional Details
    Filament Bearing
  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-01040-080 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Measurement Standard
    Inch
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Catalogue Heavywall Series
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)