Motion
7012A5TRV1VSULP3

NSK CORP, BEARING DIV
7012A5TRV1VSULP3

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #03214887
MFR #7012A5TRV1VSULP3
Price$1,308.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7012A5TRV1VSULP3

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #03214887
MFR #7012A5TRV1VSULP3

Mfr description
7012A5TRV1VSULP3 SUPER PRECISION.- 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,308.27/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.9 lbs, 0.408 kg

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7012A5TRV1VSULP3 SUPER PRECISION.- 7000
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176656354
  • Max Rpm
    19400 rpm
  • Maximum Operating RPM
    19400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42.0 kN, 9441.9 lbf
  • Radial Static Load Capacity
    29.1 kN, 6541.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176656354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)