Motion
454  10/1 B WR 182TC

HUB CITY INC
454 10/1 B WR 182TC

454 10/1 B WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #03214916
MFR #454 10/1 B WR 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
454 10/1 B WR 182TC

454 10/1 B WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #03214916
MFR #454 10/1 B WR 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
454-B-10:1 0220-64691
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    18.400 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Style
    B
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    5772 in-lbs
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    454
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=10/1|STYLE=B|FS=182TC
  • Manufacturer Catalog Number
    0220-64691
  • Manufacturer Upc Number
    662798052656
  • UPC_NO
    662798052656
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    112.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text