Motion
66253263034

NORTON ABRASIVES
66253263034

Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #03214923
MFR #66253263034
Price$481.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263034

Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #03214923
MFR #66253263034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$481.38/each

Specifications

Dimensions

  • Arbor Hole Size
    5.0000 in
  • Arbor Size
    5 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Wheel Type
    Type 1

Overview

Mfr description
66253263034 12 X 1-1/2 X 5 32A60-K5VBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought