Motion
66261136607

NORTON ABRASIVES
66261136607

Metalite Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #03214925
MFR #66261136607
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136607

Metalite Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #03214925
MFR #66261136607

Mfr description
66261136607 50GR R228 10" DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    10 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Material Application
    Aluminum, Brass, Bronze, Hard Carbon Steels, Hard Woods, Soft Carbon Steels, Soft Woods
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25
  • UPC_NO
    66261136607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)