Motion
521H20A-180

THOMSON (ALTRA)
521H20A-180

Linear Guide Standard Ball Profile Rail - Series: 500, 20 mm Rail, Standard
MI ITEM #03214948
MFR #521H20A-180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H20A-180

Linear Guide Standard Ball Profile Rail - Series: 500, 20 mm Rail, Standard
MI ITEM #03214948
MFR #521H20A-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
521H20A-180MM RAIL Y=30MM

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Nominal Rail Size
    20 mm
  • Accuracy Class
    High Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    180 mm
  • Series
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text