Motion
6/3V850

MEGADYNE
6/3V850

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 6 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #03214971
MFR #6/3V850
Price$340.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
6/3V850

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 6 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #03214971
MFR #6/3V850

Mfr description
6/3V850 DEEP WEDGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.91/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    85 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    3V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)