Motion
6006-18DDU8
Radial/Deep Groove Ball Bearing - Straight Bore, 28.55 mm ID, 55 mm OD, 13 mm Width
Mi Item #03215239
MFR #6006-18DDU8
Price$83.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 28.55 mm ID, 55 mm OD, 13 mm Width
Mi Item #03215239
MFR #6006-18DDU8

Mfr description
6006-18DDU8 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.71/each

Specifications

Dimensions

  • Bore Diameter  
    28.55 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Height
    13 mm
  • Overall Length
    13 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6006-18DDU8 is a 30mm bore radial deep groove ball bearing with double seals, 55mm OD, and 13mm width for industrial use.
  • Manufacturer Catalog Number
    6006-18DDU8
  • Manufacturer Upc Number
    029176658280
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176658280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)