Specifications
Dimensions
- Weight0.11 lbs
Details
- Country of OriginJP
- Harmonization Code8413919080
- Manufacturer Upc Number029176506918
- Measurement StandardMetric
- Product TypeGrease Gun Accessories
- UPC_NO029176506918
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)