Motion
200-0072-002
Hydraulic Steering Control Unit - 10 Series, 4 gpm Maximum Flow Rate, .750-16 UNF Port, 5.9 in³/r
MI ITEM #03215304
MFR #200-0072-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 10 Series, 4 gpm Maximum Flow Rate, .750-16 UNF Port, 5.9 in³/r
MI ITEM #03215304
MFR #200-0072-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    5.56 in
  • Overall Width
    3.70 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Continuous Flow Rate
    15 L/min
  • Displacement
    5.9 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    4 gpm
  • Maximum System Pressure
    3989 psi
  • Mounting Type
    2X M12 X 1.75-6H X 24.1 [.95] Min Depth Port Face 4X M10X1.5-6H Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    275 bar
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    10
  • Valve Options
    Manual Steering Check Valve
  • Working Pressure
    275 bar

Overview

Mfr description
200-0072-002 HYDRAULIC MOTOR
  • The new Series 10 incorporates proven Eaton technologies
  • An internal, balanced architecture and a widewalled sleeve that is 40 thicker than standard designs offer increased performance during transient pressure conditions
  • Its high-pressure rating reduces overall equipment costs, since smaller cylinder sizes can be assigned into the system
  • The new Series 10 SCU has an unprecedented, continuous pressure rating of 275 bar (4000 psi), making it ideal for heavy-duty equipment, such as construction and agricultural machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought