Motion
6013DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
Mi Item #03215320
MFR #6013DDUNR
Price$207.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
Mi Item #03215320
MFR #6013DDUNR

Mfr description
6013 DDU NR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.85/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    18 mm
  • Overall Length
    100 mm
  • Overall Width  
    18 mm
  • Weight
    1.036 lbs, 0.47 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6013DDUNR is a 65mm bore radial deep groove ball bearing with double seals, 100mm OD, and 18mm width for industrial use.
  • Manufacturer Catalog Number
    6013DDUNR
  • Manufacturer Upc Number
    029176531729
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33500 N, 7531.1 lbf
  • Radial Static Load Capacity
    25200 N, 5665.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176531729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)