Specifications
Dimensions
- Tip Diameter2.400,2.400
- Tip Size0.093 in
Details
- For Use WithP2C, P2KC
- Impact RatedNo
- Package Quantity1
- Soldering TypeSoldering Iron
- Tip ConfigurationSingle Flat
- TypeFlat Tip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)