Motion
0049
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/7 hp hp, 130 V, 11500 rpm rpm, TENV
Mi Item #03215523
MFR #0049
Price$465.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/7 hp hp, 130 V, 11500 rpm rpm, TENV
Mi Item #03215523
MFR #0049

Mfr description
0049 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.35/each

Specifications

Details

  • Base RPM
    11500 rpm
  • DC Armature Voltage
    130 V
  • Enclosure Type
    TENV
  • Full Load Torque
    12 in
  • Insulation Class
    F
  • Manufacturer Catalog
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/7 hp
  • Motor Type
    Brushed
  • Standards Met
    CE, CSA, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)