Motion
61976-M
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 520 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #03215655
MFR #61976-M
Price$30,427.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 520 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #03215655
MFR #61976-M

Mfr description
61976-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,427.34/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    65 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61976-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 380 mm bore, open closure, 520 mm outside diameter, and 65 mm width for heavy radial applications.
  • Manufacturer Catalog Number
    61976-M
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    365 kN
  • Radial Static Load Capacity
    585 kN
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801541442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)