Motion
VHS400-N04
PRESSURE RELIEF 3 PORT HAND VALVE
Mi Item #03215813
MFR #VHS400-N04
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE RELIEF 3 PORT HAND VALVE
Mi Item #03215813
MFR #VHS400-N04

Mfr description
VHS400-N04 1/2" NPT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Overall Height
    75 mm
  • Overall Length
    63 mm
  • Overall Width
    30 mm
  • Port Size
    1/2 NPT
  • Weight
    250 g

Details

  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    57 (1 (P) to 2 (A)) mm², 76 (2 (A) to 3 (R)) mm²
  • Knob Color
    Black (Handle)
  • Manual Operation Type
    Lever
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports  
    3
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile (O-Ring), PVC
  • Standards Met
    JIS, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)