Specifications
Dimensions
- Filter Size550
- Weight1.07 lbs
Details
- Country of OriginJP
- Filter TypeMist Separator
- Operating Temperature Range[Delete]
- SeriesAME
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)